Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.
• Impulse contract desk • 25mm tops • Heat resistant melamine finish • 18mm modesty panels • 2mm protective abs edging • Silver coated double strut legs • 2 cable ports • Height adjustable feet • Steel to steel fixings • 2 modesty panels slots • Deep set modesty panel (5) allows for compatibility of most screen clamp fittings • Weight Capacity: 135Kg • Fixed pedestal