150-600mm f/5-6.3 Dg Os Hsm I C Contemporary Lens For Nikon Fx Mount

Order Code: ZT3291460S

£999.99 Inc VAT (20%)


Description

On the one hand, the product concept of the Sigma 150-600mm f/5-6.3 DG OS HSM I C Contemporary Lens for Nikon FX Mount is to achieve the best optical and action-capture performance to meet the requirements of professional photographers. On the other hand, that of the SIGMA 150-600mm F5-6.3 DG OS HSM | Contemporary is to achieve a lightweight and compact construction for higher usability with similar specifications. It has put a special emphasis on its optical performance by incorporation of 1 FLD and 3 SLD glass elements, optimization of lens power distribution and minimized chromatic aberration of magnification. An issue for hyper-telephoto lenses in particular at the telephoto end, optical aberrations have been minimized throughout the zoom range. Dust- and splash-proof to facilitate photography in the field and featuring a detachable tripod socket for more convenient handheld photography, this lens is a lightweight high-performance mo Lightweight and compact construction for higher usability Compared to the SIGMA 150-600mm F5-6.3 DG OS HSM | Sports, it is more compact and lightweight, enabling easy handling and making it possible to do handheld photography for a longer period of time. The tripod socket is detachable so that the lens can be carried by itself. Without the tripod socket, it also fits well into limited space for storage. Moreover, the tripod socket is made of magnesium which is light and strong at the same time. The tripod socket may be detached and replaced with a rubber protective cover PT-11 to further reduce weight and make handheld photography an even more lightweight and convenient experience. This lens is the optimal choice for photographers who desire hyper-telephoto functionality while staying light on their feet. Intelligent OS featuring updated algorithm The OS (Optical Stabilizer) function features an acceleration sensor to ensure even higher precision. Two OS modes are available: Mode 1 for general photography and Mode 2 for motorsports and other applications requiring panning. In Mode 2, the acceleration sensor teams up with the Intelligent OS and its updated stabilization algorithm to deliver effective stabilization while you move the camera horizontally, vertically, or diagonallyregardless of the position of the lens. This feature helps ensure effective panning and outstanding capture of moving subjects. Note: This lens is incompatible with film SLR cameras with the exception of the Nikon F6 and Canon EOS-1V. Zoom lock switch can be set at any focal length The new zoom lock switch enables the zoom ring to be locked at any focal length. It can be fixed at the photographer's desirable focal length, which allows stable shooting whether the lens is positioned upward or downward. It also helps during long exposure photography. Water and oil-repellent coating ensures pleasant photography experience Forefront and rear lenses incorporate a water and oil-repellent coating that allows water to be wiped away easily and prevents oil and fat from sticking to the surface, even in challenging shooting conditions. At the same time, the maintenance of the lens surface becomes easier.

See full description
Specifications for 150-600mm f/5-6.3 Dg Os Hsm I C Contemporary Lens For Nikon Fx Mount
  • Focal Length
    150-600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome