1600 Semi Desk Maple Silver Leg

Order Code: ZT3522630S

£259.99 Inc VAT (20%)


Description

Dynamic Impulse 1600mm Semi Circle Table Maple Top Silver Post Leg BF00195

Specifications for 1600 Semi Desk Maple Silver Leg
  • Size
    1600mm
  • Shape
    Semicircular Table
  • Depth
    800mm
  • Product Type
    Meeting Tables
  • Frame Colour
    Silver
  • Material
    MFC
  • Colour
    Maple
  • Weight
    29.7kg
  • Height
    740mm
  • Leg Type
    4 Post Leg
  • Environment Support
    FSC Certified
  • Standards
    EN 13501-1, 2018
  • Top Colour
    Maple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome