1600 x 600mm Height Adjustable 4 Person Bench Desk Maple Top with Cable Ports Black Frame

Order Code: ZT3741949S

£2,599.99 Inc VAT (20%)


Description

Introducing the Air Back-to-Back Slimline Height Adjustable Desk, a sleek solution for four. Each desk features dual Ethernet ports, a USB port, a USB-C port, and three UK plugs, ensuring comprehensive connectivity. The design includes cable ports for a neat workspace. Its height-adjustable feature caters to ergonomic comfort. Ideal for teams seeking a streamlined and flexible working environment, this workstation redefines collaborative efficiency.

• Smooth, powerful electronic dual motors • 4 programmable optional memory height settings • Large 665-1315mm height range • Premium 120kg weight capacity • Anti-trap safety stop feature • Digital LED display • Choice of 8 wood finishes and 3 leg colours

See full description
Specifications for 1600 x 600mm Height Adjustable 4 Person Bench Desk Maple Top with Cable Ports Black Frame
  • Product Type
    Height Adjustable Desk
  • Frame Colour
    Black
  • Height Adjustable Range
    665-1315mm
  • Desk Dimensions
    1600 x 600mm
  • Weight Capacity
    120kg