1600 x 800mm Height Adjustable 2 Person Bench Desk Oak Top with Scalloped Edge Black Frame with Black Straight Screen

Order Code: ZT3741858S

£1,499.99 Inc VAT (20%)


Description

Experience cutting-edge collaboration with the Air Back-to-Back Height Adjustable Desk for two, featuring a unique scalloped edge design and a shared screen. Each desk is outfitted with two Ethernet ports, a USB port, a USB-C port, and three UK plugs, ensuring unparalleled connectivity. The adjustable height caters to ergonomic needs, making it perfect for dynamic teams who prioritize both style and functionality in their workspace.

• Smooth, powerful electronic dual motors • 4 programmable optional memory height settings • Large 665-1315mm height range • Premium 120kg weight capacity • Anti-trap safety stop feature • Digital LED display • Choice of 8 wood finishes and 3 leg colours

See full description
Specifications for 1600 x 800mm Height Adjustable 2 Person Bench Desk Oak Top with Scalloped Edge Black Frame with Black Straight Screen
  • Desk Dimensions
    1600 x 800mm
  • Height Adjustment
    665 - 1315mm
  • Material
    Wood
  • Frame Colour
    Black
  • Product Type
    Height Adjustable Desk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome