1600 x 800mm Height Adjustable 6 Person Bench Desk Beech Top with Scalloped Edge Silver Frame

Order Code: ZT3741820S

£3,999.99 Inc VAT (20%)


Description

Elevate your team's workspace with the Air Back-to-Back Height Adjustable Desk for six. This workstation features stylish scalloped edging and is equipped with two Ethernet ports, a USB port, a USB-C port, and three UK plugs per desk, ensuring optimal connectivity. The adjustable height promotes ergonomic working positions. Designed for collaboration and efficiency, it's the perfect blend of aesthetics and functionality for the modern office.

• Smooth, powerful electronic dual motors • 4 programmable optional memory height settings • Large 665-1315mm height range • Premium 120kg weight capacity • Anti-trap safety stop feature • Digital LED display • Choice of 8 wood finishes and 3 leg colours

See full description
Specifications for 1600 x 800mm Height Adjustable 6 Person Bench Desk Beech Top with Scalloped Edge Silver Frame
  • Frame Colour
    Silver
  • Product Type
    Height Adjustable Desk
  • Adjustable Height Range
    665-1315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome