1600mm Left Crescent Beech Bundle

Order Code: ZT3522460S

£799.99 Inc VAT (20%)


Description

Dynamic Impulse 1600mm Left Crescent Desk Beech Top Silver Cantilever Leg Workstation 800mm Deep Desk High Pedestal Bundle I000561

Specifications for 1600mm Left Crescent Beech Bundle
  • Material
    MFC
  • Weight
    95.2kg
  • Product Type
    Office Desks
  • Frame Colour
    Silver
  • Size
    1600mm
  • Colour
    Beech
  • Leg Type
    Cantilever
  • Environment Support
    FSC Certified
  • Pedestal Depth
    800mm
  • Top Colour
    Beech
  • Cable Port
    Yes
  • Style
    Radial Desks
  • Pedestals
    Desk High 3 Drawer 800mm Deep
  • Standards
    EN 13501-1, 2018
  • Orientation
    Left Hand
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome