1600x800 Table Walnut 1145 Leg

Order Code: ZT3522177S

£499.99 Inc VAT (20%)


Description

Dynamic Italia 1600 x 800mm Poseur Rectangular Table Walnut Top 1145mm High Leg ITL0293

Specifications for 1600x800 Table Walnut 1145 Leg
  • Frame Colour
    Silver
  • Height
    1145mm
  • Colour
    Walnut
  • Weight
    74.7kg
  • Size
    1600mm
  • Depth
    800mm
  • Product Type
    Meeting Tables
  • Shape
    Rectangular Table
  • Material
    MFC
  • Leg Type
    2 Post
  • Top Colour
    Walnut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome