Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
3 Drawer Under Desk Steel Pedestal - Black
By TC Group
Order Code:
ZT1763288S
£249.99
Inc VAT (20%)
£299.99
16.5% off
1
Add to basket
Get it in
15-27
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/3-drawer-under-desk-steel-pedestal-black/p/ZT1763288S
Add to quotation
View all Desks, Tables & Workstations
Description
BLACK - 3 DRAWER UNDER DESK STEEL PED
Tags:
#ReducedPrice
Specifications
Specifications for 3 Drawer Under Desk Steel Pedestal - Black
Depth
470mm
Height
615mm
MFR Part No.
TKUSMP3BK
Width
380mm
Colour
Black
Weight
20.9kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome