30" Deluxe 2-in-1 Outdoor Fire Pit & Coffee Table Antique Bronze Effect - DG42

Order Code: ZT3108923S

£119.99 Inc VAT (20%)


Description

Deluxe 2-in-1 fire pit. Supplied with steel lid allowing this fire pit to be converted into a coffee table. Manufactured from durable steel (1mm) with a contemporary bronzed finish. Includes mesh safety screen to prevent embers and sparks flying. Suitable for use with untreated wood and logs. Supplied with fire poker. Some simple assembly required.
• Deluxe 2-in-1 fire pit.
• Supplied with steel lid allowing this fire pit to be converted into a coffee table.
• Manufactured from durable steel (1mm) with a contemporary bronzed finish.
• Includes mesh safety screen to prevent embers and sparks flying.
• Suitable for use with untreated wood and logs.
• Diameter: Ø30"
• Bowl Depth: 11” (8” with wood grate fitted) .
• Assembled Dimensions (W x D x H) : 930 x 930 x 660mm
• Supplied with fire poker.
• Some simple assembly required.

See full description
Specifications for 30" Deluxe 2-in-1 Outdoor Fire Pit & Coffee Table Antique Bronze Effect - DG42
  • Weight
    17kg
  • MFR Part No.
    DG42
  • Depth
    93cm
  • Height
    66cm
  • Width
    93cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome