3200mm Rectangular Boardroom Table White Top Natural Wood Edge White Frame OSL0128

Order Code: ZT2121363S

£1,139.99 Inc VAT (20%)


Description

Oslo 3200mm Rectangular Boardroom Table White Top Natural Wood Edge White Frame OSL0128 Clean, uncluttered lines, a minimalist approach to design and high quality robot engineered materials make Oslo office furniture the 21st Century solution to team working in the modern office. The bench style concept saves budget and space.

Specifications for 3200mm Rectangular Boardroom Table White Top Natural Wood Edge White Frame OSL0128
  • Product Type
    Boardroom Tables
  • Material
    MFC
  • Colour
    White
  • Shape
    Rectangular Table
  • Height
    750mm
  • Depth
    1600mm
  • Size
    3200mm
  • Top Thickness
    25mm
  • Top Colour
    White
  • Leg Type
    6 Leg
  • Leg Colour
    Wood
  • Environment Support
    FSC Certified
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome