35" Rectangular Outdoor Fire Pit, Antique Bronze Effect - DG44

Order Code: ZT3108850S

£109.99 Inc VAT (20%)


Description

Contemporary style rectangular fire pit is perfect for relaxing outdoors with family and friends. Manufactured from durable steel (1mm) with a bronzed finish. Includes mesh safety screen to prevent embers and sparks flying. Suitable for use with untreated wood and logs. Supplied with fire poker. Some simple assembly required.
• Contemporary style rectangular fire pit is perfect for relaxing outdoors with family and friends.
• Manufactured from durable steel (1mm) with a bronzed finish.
• Includes mesh safety screen to prevent embers and sparks flying.
• Suitable for use with untreated wood and logs.
• Supplied with fire poker.
• Assembled Dimensions (W x D x H) : 610 x 890 x 510mm
• Some simple assembly required.

See full description
Specifications for 35" Rectangular Outdoor Fire Pit, Antique Bronze Effect - DG44
  • MFR Part No.
    DG44
  • Weight
    15kg
  • Height
    51cm
  • Width
    61cm
  • Depth
    89cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome