Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
3D Under Desk Ped Maple
By Impulse
Order Code:
ZT3523023S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/3d-under-desk-ped-maple/p/ZT3523023S
Add to quotation
View all Desks, Tables & Workstations
Description
Dynamic Impulse 3 Drawer Under Desk Pedestal Maple I001656
Specifications
Specifications for 3D Under Desk Ped Maple
Dimensions (W x D x H)
440x550x695mm
Height
Under Desk Pedestal
Number of Drawers
3 Drawer
Colour
Maple
Material
MFC
Product Type
Pedestals
Weight
32kg
Width
Standard
For Use With
Impulse Desking
Environment Support
FSC Certified
Pedestal Colour
Maple
Filing Drawer
Yes
Style
Mobile Pedestal
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome