4 Pcs Rattan Furniture Sofa Storage Table Set w/2 Drawers Corner Table860-104V70GY

Order Code: ZT3348389S

£929.99 Inc VAT (20%)


Description

FOUR-PIECE SET: The rattan corner sofa is perfect for garden and outdoor areas, including two two-seater sofas, each with a high wall on a end, a square storage table and a small coffee table. Sits up to four people with plenty of room to move.METAL WRAPPED IN RATTAN: The garden corner sofa has powder coated and rust-resistant frame to ensure a strong and stable base, with the PE wicker making it sturdy, durable, easy to clean and resistant to UV and light water damage.MULTIPLE STORAGE COMPARTMENTS: A placed in the tall corner table, and two drawers in the coffee table of the rattan garden furniture – giving you lots of storage room within easy reach, allowing you to keep the area clean and tidy. THICK CUSHIONS: Placed on the seats and backs of the corner garden furniture and so you can sit comfortably all day long. Machine washable covers are resistant to light water and stains.TEMPERED GLASS TABLETOP: The glass tabletop of the garden rattan furniture sets add a sleek finishing touch which is also easy to clean and maintain. DIMENSIONS: Sofa: 66H x 134W x 75Dcm. Tall storage table: 67H x 76L x 76Wcm. Coffee table: 36H x 100L x 60Wcm.MAXIMUM LOAD WEIGHT: Sofa: 320kg. Storage table: 30kg. Coffee table: 70kg. ASSEMBLY REQUIRED.

See full description
Specifications for 4 Pcs Rattan Furniture Sofa Storage Table Set w/2 Drawers Corner Table860-104V70GY
  • Number of Drawers
    2
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome