60cm Adjustable Height Round Bar Table w/Swivel Top Metal Frame Stylish White

Order Code: ZT3348171S

£59.99 Inc VAT (20%)


Description

ADJUSTABLE HEIGHT: Sets between 69-93cm, so you can use at a level which is best for you. Can be paired with lots of different dining chairs and even tall bar stools.SWIVEL TABLE TOP: Cut to a round shape, it provides a flat and reliable surface to dine and drink from. Made from MDF for durability.METAL FRAME: A solid construction, paired with the large round base, keeps the table balanced and steady when in use.BASE PAD: Protects your floor from light marks and damage. DIMENSIONS: 69-93H x Φ60cm.MAXIMUM LOAD 60KG. ASSEMBLY REQUIRED.

See full description
Specifications for 60cm Adjustable Height Round Bar Table w/Swivel Top Metal Frame Stylish White
  • Frame Material
    Metal
  • Table Top material
    MDF
  • Maximum Load
    60kg
  • Colour
    White
  • Product Type
    Bar Table
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome