800 RD Table Walnut 475 Leg

Order Code: ZT3522504S

£269.99 Inc VAT (20%)


Description

Dynamic Italia 800mm Poseur Round Table Walnut Top 475mm High Leg ITL0119

Specifications for 800 RD Table Walnut 475 Leg
  • Weight
    36.5kg
  • Height
    475mm
  • Colour
    Walnut
  • Product Type
    Meeting Tables
  • Size
    800mm
  • Shape
    Circular Table
  • Material
    MFC
  • Frame Colour
    Silver
  • Depth
    800mm
  • Leg Type
    1 Post
  • Top Colour
    Walnut