800 RD Table Walnut 725 Leg

Order Code: ZT3522646S

£249.99 Inc VAT (20%)


Description

Dynamic Italia 800mm Poseur Round Table Walnut Top 725mm High Leg ITL0125

Specifications for 800 RD Table Walnut 725 Leg
  • Frame Colour
    Silver
  • Product Type
    Meeting Tables
  • Weight
    36.86kg
  • Colour
    Walnut
  • Material
    MFC
  • Depth
    800mm
  • Size
    800mm
  • Height
    720mm
  • Shape
    Circular Table
  • Top Colour
    Walnut
  • Leg Type
    1 Post

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome