Add-on cutter, for standard, BASIC and PROFI packing tables, cutting width 1250 mm. Supplied = assembled. Height = 220 mm. Width = 1550 mm. Depth = 150 mm. Model = for tabletop mounting. Cutting width = 1250 mm. Product type = cutting stands. With patented V-blade cutting unit, cutting thickness up to 6 mm. Particularly suitable for cutting bubble wrap film, foam film, tubular film and foil. Add-on cutters for mounting on the rear of the benchtop with a cutting width of 800, 1050, 1250 and 1600 mm. Angled bracket for mounting on benchtops up to 70 mm thick. For paper and film up to 6 mm as standard. Please ask for cardboard boxes and thicker materials.