Add-on Set, With System Supports, For Standard Table

Order Code: ZT2720157S

£399.99 Inc VAT (20%)


Description

Add-on set, with system supports, for standard table. Supplied = flat pack. Width = 40 mm. Depth = 40 mm. Colour = white. Material = tubular steel profile. Height = 1050 mm. Product type = accessories. Enables accessories to be secured to the rear. Suitable for selected RAU worktables. Consists of an assembly adapter and vertical braces. Allows shelves, perforated panels, bin suspension rails and much more to be secured to the rear of a standard table. Only suitable for RAU workstation system.

See full description
Specifications for Add-on Set, With System Supports, For Standard Table
  • Colour
    White
  • Material
    Tubular Steel Profile
  • Product Type
    Accessories
  • Supplied
    Flat Pack
  • Height
    1050mm
  • Width
    40mm
  • Depth
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome