Adjustable Multi Use Weight Bench Barbell Stand Chest Leg ABS Training Home Gym

Order Code: ZT3350704S

£129.99 Inc VAT (20%)


Description

MULTI-FUNCTION DESIGN: The weight bench is ideal for stretching, abs and leg workout, core workout. Exercise Fully train your upper and lower muscle group strengthSELECTED MATERIAL: The training stand is made of strong steel tube with powder coated process for long-term use. The compact construction design provide optimal stable support for daily praticeCOMFORTABLE WORKOUT: The bench seat and back pad build with high density foam and leg roller for optimal comfort and locking spring bolts for extra safety, It's perfect suitable for home, office and gymADJUSTABLE BARBELL RACK: This exercise weight bench press has customizable features for ergonomic and optimal training positions, the barbell racks height can be 4-level adjusted (47cm, 56cm, 64cm, 72cm) for multiple workoutsDIMENSIONS: Overall Dimensions: 165L68W114H (cm), Bench Weight Capacity: 200kg, Assembly required. Leg Extension fits weights of ?2. 5cm hole diam. only Note: weights and barbells are EXCLUDED

See full description
Specifications for Adjustable Multi Use Weight Bench Barbell Stand Chest Leg ABS Training Home Gym
  • Finish
    Powder-coated
  • Material
    Steel
  • Product Type
    Weight Bench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome