0
1
2

Adjustable Round Bistro Bar Table W/Pu Leather Top Steel Base Bistro Black

Order Code: ZT3351992S

£59.99 Inc VAT (20%)
£69.9914% off


Description

STYLISH AESTHETIC: A modern design in a classic style, this table blends into your home and stands beautifully. Perfect for kitchens, dining rooms and conservatories.HEIGHT ADJUSTABLE: Sets between 67cm and 93cm, allowing you to set to a level best for you, whether it's seated or standing.LARGE ROUND TABLE TOP: Provides plenty of space for holding food, drinks or dining. Made from manufactured wood, it is sturdy, covered with PVC leather for a sleek and modern look.CHROME STEEL BASE: A solid base which keeps the whole table in place. Rounded bottom keeps the balance of the table. DIMENSIONS: 67-93H x Φ63cm. Table: 1.5Dcm.360 DEGREE SWIVEL: Making the round tabletop extra functional, this table features a full 360 degree swivel specification for complete and convenient table surface movement. MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for Adjustable Round Bistro Bar Table W/Pu Leather Top Steel Base Bistro Black
  • Style
    Modern
  • Maximum Load
    50kg
  • Table Top Diameter
    63cm
  • Colour
    Black
  • Product Type
    Bistro Bar Table
  • Material
    Steel
    PU Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome