Adjustable Under Desk Foot Rest for Desk

Order Code: ZT1536940S

£49.99 Inc VAT (20%)


Description

This adjustable under-desk foot rest helps to increase your comfort and productivity, by keeping you ergonomically positioned throughout the day. It�s a cost-effective way to modify your workstation. You can customize your foot rest to your most comfortable position by easily adjusting the height and angle atany time. Adjustable features for greater comfort Proper alignment of your feet and back helps you to work in greater comfort all day. The under-desk foot rest helps you maintain better posture by customizing your work setup. The foot rest features a large platform that's designed to accommodate a wide range of user needs. It is ideally sized at 18 in. x 14 in. (45cm x 35cm) to provide daily comfort and also fit easily under your desk. You can quickly adjust the height of the foot rest from 3.7 inches to 4.8 inches. With a simple push on the platform, you can also adjust the angle of your foot rest, with two tilt positions: 0� to 15� and 0� to 30�. These adjustable features allow you to personalize your workstation for greater comfort. Increase movement while sitting The rocking design lets you exercise your feet back and forth, helping to stretch your ankles and calves. The foot rest elevates your feet to improve your blood circulation and reduce fatigue. Non-slip rubberized surface The rubberized platform surface prevents your feet from slipping off the footrest. The massage bumps help to soothe your feet during extended periods of sitting. The FTRST1 is backed by a StarTech.com 5-year warranty and free lifetime technical support.

See full description
Specifications for Adjustable Under Desk Foot Rest for Desk
  • Product Type
    Chair Accessories
  • Material
    Plastic & Aluminium
  • Colour
    Black
  • Accessory Type
    Footrests
  • Weight
    3kg
  • Height Adjustable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome