Affiliate 1800 Low Reception Hutch

Order Code: ZT3403882S

£609.99 Inc VAT (20%)


Description

The Teknik Office Affiliate 1800 Low Reception Hutch is our functional and commercial style option for all manner of colour schemes and work spaces. This hutch offers a very durable and efficient solution for creating additional storage for your office needs, keeping your current Affiliate desk clutter free. It has two open storage cubbies which are ideal for open display storage, some picture frames or even a plant or 5! The melamine top surface is heat, stain and scratch resistant. Beautifully finished in a Hudson Elm effect, this is a perfect match for current Affiliate desking codes in several combinations: 5427422 and 5427427 (when used in an L-Shape, can also be attached to either desks separately) There are also other matching cupboards, desks, hutches and bookcases within the Affiliate range which will complement this item.

See full description
Specifications for Affiliate 1800 Low Reception Hutch
  • Colour
    Hudson Elm
  • Product Type
    Low Reception Hutch
  • Material
    Melamine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome