ARCOS Desk, WxD 1800 X 800mm, Pure White Tabletop

Order Code: ZT2718830S

£829.99 Inc VAT (20%)


Description

ARCOS desk, WxD 1800 x 800 mm, pure white tabletop. Supplied = assembled. Height adjustment range = 680 - 760 mm. Width = 1800 mm. Depth = 800 mm. Worktop colour = pure white RAL 9010. Worktop material = plastic. Panel thickness = 25 mm. Frame design = 4-legged frame. Frame colour = aluminium silver. Frame material = rectangular tubing, powder coated. Worktop shape = rectangular. Type of height adjustment = manual. Product type = height adjustable desks. Height adjustable desktop. Legroom due to frame with four feet. Flexible cable tray. Sturdy square tubular frame 50 x 50 mm. Height adjustable from 680 to 760 mm. Tabletop melamine coated with ABS edging.

See full description
Specifications for ARCOS Desk, WxD 1800 X 800mm, Pure White Tabletop
  • Product Type
    Height Adjustable Desks
  • Frame Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Width
    1800mm
  • Depth
    800mm
  • Worktop Material
    Plastic
  • Adjustable Height Range
    680 - 760mm
  • Worktop Shape
    Rectangular
  • Worktop Colour
    Pure White
  • Panel Thickness
    25mm
  • Frame Design
    4 Leg Frame
  • Height Adjustment Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome