B2B2P HA Bench Desk 1200X600mm Walnut Finish Silver Frame

Order Code: ZT4784230S

£1,399.99 Inc VAT (20%)


Description

Introducing the Air Back-to-Back Slimline Height Adjustable Desk, a sleek solution for two. Each desk features dual Ethernet ports, a USB port, a USB-C port, and three UK plugs, ensuring comprehensive connectivity. The design includes cable ports for a neat workspace. Its height-adjustable feature caters to ergonomic comfort. Ideal for teams seeking a streamlined and flexible working environment, this workstation redefines collaborative efficiency.

See full description
Specifications for B2B2P HA Bench Desk 1200X600mm Walnut Finish Silver Frame
  • Frame Colour
    Silver
  • Size
    1200mm
  • Weight
    99kg
  • Material
    MFC
  • Product Type
    Bench Desking
  • Colour
    Walnut
  • Leg Type
    4 Leg
  • Cable Port
    Yes
  • Top Colour
    Walnut
  • Combined Depth
    1240mm
  • Environment Support
    FSC Certified
  • Style
    Back to Back
  • Combined Width
    1200mm
  • Number of People
    2
  • No. of People
    2
  • Assembly Required
    Yes