B2B2P HA Bench Desk 1800mmX800mm White

Order Code: ZT4783894S

£1,499.99 Inc VAT (20%)


Description

The Air Back-to-Back Height Adjustable Desk, designed for two, is the epitome of efficiency and connectivity. Each desk comes equipped with two Ethernet ports, a USB port, a USB-C port, and three UK plugs, catering to all digital needs. Integrated cable ports ensure a tidy workspace. Adjustable height options offer ergonomic comfort. This desk is the ultimate solution for teams seeking a connected, efficient, and adaptable workspace.

See full description
Specifications for B2B2P HA Bench Desk 1800mmX800mm White
  • Material
    MFC
  • Weight
    144kg
  • Product Type
    Bench Desking
  • Colour
    White
  • Size
    1800mm
  • Frame Colour
    White
  • Cable Port
    Yes
  • Style
    Back to Back
  • Combined Width
    1800mm
  • Top Colour
    White
  • Environment Support
    FSC Certified
  • Leg Type
    4 Leg
  • Combined Depth
    1640mm
  • Number of People
    2
  • No. of People
    2
  • Assembly Required
    Yes