B2B4P HA Bench Desk 1200X800mm Walnut Finish Black Frame

Order Code: ZT4784093S

£2,999.99 Inc VAT (20%)


Description

The Air Back-to-Back Height Adjustable Desk, designed for four, is the epitome of efficiency and connectivity. Each desk comes equipped with two Ethernet ports, a USB port, a USB-C port, and three UK plugs, catering to all digital needs. Integrated cable ports ensure a tidy workspace. Adjustable height options offer ergonomic comfort. This desk is the ultimate solution for teams seeking a connected, efficient, and adaptable workspace.

See full description
Specifications for B2B4P HA Bench Desk 1200X800mm Walnut Finish Black Frame
  • Frame Colour
    Black
  • Colour
    Walnut
  • Weight
    189kg
  • Product Type
    Bench Desking
  • Size
    1200mm
  • Material
    MFC
  • Combined Depth
    1640mm
  • Environment Support
    FSC Certified
  • Top Colour
    Walnut
  • Leg Type
    8 Leg
  • Number of People
    4
  • Combined Width
    2410mm
  • Style
    Back to Back
  • Cable Port
    Yes
  • No. of People
    4
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome