B2B6P HA Bench Desk 1200X600mm Walnut Finish Silver Frame

Order Code: ZT4783610S

£4,099.99 Inc VAT (20%)


Description

Introducing the Air Back-to-Back Slimline Height Adjustable Desk, a sleek solution for six. Each desk features dual Ethernet ports, a USB port, a USB-C port, and three UK plugs, ensuring comprehensive connectivity. The design includes cable ports for a neat workspace. Its height-adjustable feature caters to ergonomic comfort. Ideal for teams seeking a streamlined and flexible working environment, this workstation redefines collaborative efficiency.

See full description
Specifications for B2B6P HA Bench Desk 1200X600mm Walnut Finish Silver Frame
  • Material
    MFC
  • Colour
    Walnut
  • Frame Colour
    Silver
  • Weight
    278kg
  • Size
    1200mm
  • Product Type
    Bench Desking
  • Combined Depth
    1240mm
  • Combined Width
    3620mm
  • Leg Type
    12 Leg
  • Top Colour
    Walnut
  • Cable Port
    Yes
  • Style
    Back to Back
  • Environment Support
    FSC Certified
  • Number of People
    6
  • No. of People
    6
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome