Bespoke Colour Seat Myrrh Green KCUP0498

Order Code: ZT3246041S

£419.99 Inc VAT (20%)


Description

The Regent is ergonomically designed and has a luxurious cold cure foam seat that provides a pleasant seating experience for the most demanding environments. The chair has many adjustment options thanks to its quality multi functional mechanism and soft adjustable armrests. The stylish high backrest which is upholstered in a breathable mesh is easily height adjustable and equipped with a height adjustable lumbar support. Finished elegantly with a brushed aluminium base, this chair is the all round solution.

• High density cold cure foam seat • Full Mesh backrest • Sychronised tilt mechanism with anti shock function • Seat angle adjustment • Seat slide • Height adjustable lumbar support • Weight tilt tension control • Height adjustable arms with soft PU multi functional sliding arm pads • Chrome 5 star base

See full description
Specifications for Bespoke Colour Seat Myrrh Green KCUP0498
  • Colour
    Myrrh Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome