Bespoke Colour Seat Tabasco Orange

Order Code: ZT3246654S

£209.99 Inc VAT (20%)


Description

The Zeus provides style, function and quality at great value for money. A breathable mesh backrest is equipped with a supportive lumbar pad and the twin cushion seat design is suitably cushioned for great comfort. Easy foldaway armrests and a reclining mechanism with tilt tension adjustment complete the package.

• Breathable mesh backrest with a fixed lumbar support pad • Soft moulded twin cushion seat design with stitch detail • Single lever lock tilt mechanism • Weight tilt tension control • Folding arms as standard • Nylon five star base • Bespoke seat upholsterey available

See full description
Specifications for Bespoke Colour Seat Tabasco Orange
  • Material
    Mesh
  • Frame Material
    Nylon
  • Colour
    Tabasco Orange
  • Product Type
    Seat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome