Bespoke Colour Seat without Headrest Myrrh Green

Order Code: ZT3245283S

£599.99 Inc VAT (20%)


Description

The Onyx chair is a fresh, contemporary office chair that offers a range of inspired features such as a multi-functional asynchronous mechanism with multiple adjustments and a contoured foam seat and back for extra support and comfort. The Onyx is a top choice for a posture task chair. Available in black or blue fabric and Soft Bonded Leather upholstery options. Optional headrest variant available.

• Contoured foam seat and backrest for maximum user comfort • Triple lever multi-function mechanism • Ratchet height adjustable backrest • Pump up lumbar support • Seat slide • Height adjustable arms • Brushed aluminium 5 star base • UK crib 5 foam and fabric

See full description
Specifications for Bespoke Colour Seat without Headrest Myrrh Green
  • Colour
    Myrrh Green
  • Material
    Fabric
    Foam
  • Product Type
    Office Chair
  • Frame Material
    Aluminium