Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Bistro Deluxe Table and Chairs Set
By Teknik
Order Code:
ZT3528100S
£549.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
549.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/bistro-deluxe-table-and-chairs-set/p/ZT3528100S
Add to quotation
View all Desks, Tables & Workstations
Description
Bistro Deluxe Table and Chairs Set - 6400
Specifications
Technical Information
Specifications for Bistro Deluxe Table and Chairs Set
Seat Height
450mm
Product Type
Canteen Tables
Shape
Circular Table
Weight
32kg
Material
Wood
Chair Leg Type
4 Leg
Arm Type
No Arms
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome