Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Bistro Round Table White
By Teknik
Order Code:
ZT3528144S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/bistro-round-table-white/p/ZT3528144S
Add to quotation
View all Desks, Tables & Workstations
Description
Bistro Round Table White - 6455WH
Specifications
Technical Information
Specifications for Bistro Round Table White
Product Type
Canteen Tables
Weight
20kg
Shape
Circular Table
Material
Wood
Colour
White
Leg Type
Single Pole
Stackable
No
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome