Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Bistro Table and Chair Set
By Loft
Order Code:
ZT3528015S
£629.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 29th Jan
In Stock
GBP
629.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/bistro-table-and-chair-set/p/ZT3528015S
Add to quotation
View all Desks, Tables & Workstations
Description
Loft Bistro Table and Chairs Set - 6907WE
Specifications
Technical Information
Specifications for Bistro Table and Chair Set
Material
Wood
Weight
40kg
Shape
Circular Table
Product Type
Canteen Tables
Seat Height
470mm
Colour
Brown
Stackable
Chairs Only
Arm Type
No Arms
Chair Leg Type
4 Leg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome