0
1

Boardroom Table Pole Leg 1800x1200x730mm White - KF821922

Order Code: ZT4176800S

White
£449.99 Inc VAT (20%)


Description

Bring elegance and sophistication to your business meetings with this Jemini Boardroom Table. This boardroom table comes in a high-quality finish with a hard wearing MFC top and 2mm edge banding. The table has four tubular metal legs for added stability. Ideal for separate meeting rooms or in an open plan office environment. It creates a large surface area facilitating discussion by creating a comfortable, unified setting for your meetings.
Jemini Boardroom Table Pole Leg
High quality finish
Hard wearing MFC top with 2mm edge banding
Four tubular metal legs for added stability
Ideal for separate meeting rooms or in an open plan office environment
Complements the entire Jemini furniture and storage range
Dimensions (WxDxH): 1800x1200x730mm
Colour: White
Component Guarantee: 5 Years

See full description