Bow Front Office Desk 1800 x 900mm Hudson ELM Finish - 5427468

Order Code: ZT4189224S

£999.99 Inc VAT (20%)


Description

The Teknik Office Affiliate 1800 x 900 Bow Front Desk is our functional and commercial style option for all manner of colour schemes and work spaces. This large attractively curved desk offers a very durable 1” thick melamine heat

Specifications for Bow Front Office Desk 1800 x 900mm Hudson ELM Finish - 5427468
  • Dimensions (W x D x H)
    1806x900x744mm
  • Weight
    61kg
  • Cable Port
    Yes
  • Product Type
    Office Desks
  • Leg Type
    Panel End
  • Colour
    Elm
  • Material
    Wood
  • Frame Colour
    Hudson Elm
  • Top Colour
    Hudson Elm
  • Style
    Rectangular Desks
  • Size
    1800mm
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome