Budget Spray Work Table - 1000x500mm

Order Code: ZT4906096S

£149.99 Inc VAT (20%)


Description

The Gibbs Sandtech Budget Spray Table is an affordable and essential part of any spray shop. Professionals and hobbyists alike appreciate the budget Spray Table for its versatility and robust construction.
The 4 steel legs provide a stable base to keep your work piece safe during spraying. The rotating table top has a 60kg maximum payload and can be adjusted vertically to a maximum working height of 1000mm, which makes spraying large or bulky items a breeze.
Key Features:
• Robust steel body
• Fully rotating MDF table top (1000mm x 500mm, 60kg payload)
• Adjustable working height (600mm to 1000mm)
• Flat-pack
• Packaged weight 12kg

See full description
Specifications for Budget Spray Work Table - 1000x500mm
  • Product Type
    Spray Work Table
  • Table Dimensions
    1000mm x 500mm
  • Material
    Steel body

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome