Cantilever Arm for Workstation System Length 1000mm

Order Code: ZT5156298S

£129.99 Inc VAT (20%)


Description

Cantilever arm, for workstation system, length 1000 mm. Supplied = flat pack. Length = 1000 mm. Product type = accessories for workplace systems. Enables a device rail to be installed (e.g. for balancers or lighting) Fixed arm for C profile rails for installation on grid columns. Powder coated steel in basalt grey RAL 7012. 30 x 30 mm.

Specifications for Cantilever Arm for Workstation System Length 1000mm
  • Colour
    Basalt Grey RAL 7012
  • Length
    1000mm
  • Material
    Powder Coated Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome