Cantilever Visitor Chair Black Fabric with Arms KC0149

Order Code: ZT2121413S

£259.99 Inc VAT (20%)


Description

Moore Cantilever Visitor Chair Black Fabric With Arms KC0149 Traditional in style, luxurious in feel. This popular range of executive chairs are upholstered in Soft Bonded Leather or fabric with generous cushioning on seat and back

Specifications for Cantilever Visitor Chair Black Fabric with Arms KC0149
  • Material
    Fabric
  • Weight
    20.75kg
  • Product Type
    Visitors Chairs
  • Frame Colour
    Black
  • Seat Width
    530mm
  • Back Height
    700mm
  • Seat Height
    460mm
  • Back Width
    530mm
  • Colour
    Blue
  • Seat Depth
    520mm
  • Back Colour
    Black
  • Arm Type
    Fixed Arms
  • Leg Type
    Cantilever Base
  • Style
    Visitors Chair
  • Recommended Weight Limit
    115kg
  • Frame Type
    Metal Frame
  • Seat Colour
    Black
  • Assembly Required
    Flat Packed