Cantilever Visitor Chair Black Leather with Arms KC0151

Order Code: ZT2121338S

£259.99 Inc VAT (20%)


Description

Moore Cantilever Visitor Chair Black Leather With Arms KC0151 Traditional in style, luxurious in feel. This popular range of executive chairs are upholstered in soft bonded leather or fabric with generous cushioning on seat and back

Specifications for Cantilever Visitor Chair Black Leather with Arms KC0151
  • Seat Depth
    520mm
  • Seat Height
    460mm
  • Colour
    Black
  • Product Type
    Visitors Chairs
  • Back Height
    700mm
  • Material
    Bonded Leather
  • Frame Colour
    Black
  • Back Width
    530mm
  • Seat Width
    530mm
  • Weight
    20.75kg
  • Style
    Visitors Chair
  • Leg Type
    Cantilever Base
  • Back Colour
    Black
  • Recommended Weight Limit
    115kg
  • Frame Type
    Metal Frame
  • Seat Colour
    Black
  • Arm Type
    Fixed Arms
  • Assembly Required
    Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome