Canyon Lane Desk 5425304

Order Code: ZT3403893S

£339.99 Inc VAT (20%)


Description

The Teknik Office Canyon Lane Desk is an ideal match for the user who works from home and space is of the highest importance! This versatile and stylish item provides a spacious work area for all desk essentials such as laptops, notepads, stationery and even an accent lamp, perfect also for study in a smaller scaled work area. This simple, attractive desk features a small cubby hole area for storage of paperwork and folders, it also has a hidden store cupboard behind a Grand Walnut effect accented door, complete with an adjustable shelf. The beautiful neutral brew oak finish and black powder coated metal tone of this desk along with its 360 degree all round finish makes it an ideal match for all rooms and office colour schemes at any angle.

See full description
Specifications for Canyon Lane Desk 5425304
  • Frame Material
    Metal
  • Product Type
    Desk
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome