Canyon Lane Side Table

Order Code: ZT3403822S

£119.99 Inc VAT (20%)


Description

The Teknik Office Canyon Lane Side Table in Grand Walnut effect finish is the versatile and stylish choice for any living or working area. This side table provides a perfect space for your lamp and a favourite coffee or tea cup. This simple and modern table has a black powder coated metal base with a unique geometric design for increased stability and the table top is a sturdy 1.5 inch thick. It is also a 360 degree all round finish makes it an ideal match for all rooms and office colour schemes at any angle. There is also a matching coffee table available in this range.

See full description
Specifications for Canyon Lane Side Table
  • Product Type
    Side Table
  • Frame Colour
    Black
  • Top Thickness
    1.5in
  • Material
    Metal
  • Frame Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome