HP Chromebox G3. Processor frequency: 1.8 GHz, Processor family: Intel® Core™ i7, Processor model: i7-10610U. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 2666 MHz. Total storage capacity: 128 GB, Storage media: SSD, Card reader integrated. On-board graphics card model: Intel® UHD Graphics. Operating system installed: ChromeOS. Power supply: 90 W. Chassis type: mini PC. Product type: Mini PC. Product colour: Black