Standard Spray Work Table - 660mm

Order Code: ZT4906097S

£209.99 Inc VAT (20%)


Description

The Gibbs Sandtech Standard Spray Table is a sturdy and dependable addition to your spray shop. The robust steel body and solid steel tripod legs provide a stable base to keep your work piece safe during spraying.
The rotating table top has a 60kg maximum payload and can be adjusted vertically to a maximum working height of 840mm. The smooth bearings mounted in the body make spraying large or bulky items a breeze.
Key Features:
• Robust fully welded construction
• Fully rotating MDF table top (660mm diameter, 60kg payload)
• Adjustable working height (690mm to 840mm)
• Smooth bearings for easy rotation
• Packaged weight 17kg

See full description
Specifications for Standard Spray Work Table - 660mm
  • Table Top Diameter
    660mm
  • Material
    MDF
    Steel
  • Frame Material
    Steel
  • Product Type
    Spray Work Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome