Clamp For Partitions, For A Single Table, Pack Of 2, Black

Order Code: ZT2694801S

£139.99 Inc VAT (20%)


Description

Clamp for partitions, for a single table, pack of 2, black. Supplied = assembled. Width = 70 mm. Depth = 85 mm. Material = plastic. Colour = black. Product type = accessories for partition panels. Table clamps to secure a partition for a single table. Accessories for partitions (see Combinations) Clamps are straightforward and easy to fit to a tabletop with a thickness of 15 mm to 34 mm. When two clamps are used, a partition (see Combinations) is straightforward and easy to fit to desk from any side. Desks can be shielded on several sides with partitions, e.g. in L shape or U shape. Ideal for use at team workplaces when desks are opposite each other. Also suitable for height adjustable desks.

See full description
Specifications for Clamp For Partitions, For A Single Table, Pack Of 2, Black
  • Material
    Plastic
  • Colour
    Black
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Product Type
    Accessories for Partition Panels
  • Width
    70mm
  • Depth
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome