Clamp For Partitions, For Double Table, Pack Of 2, Black

Order Code: ZT2694963S

£139.99 Inc VAT (20%)


Description

Clamp for partitions, for double table, pack of 2, black. Supplied = assembled. Width = 70 mm. Depth = 130 mm. Material = plastic. Colour = black. Product type = accessories for partition panels. Table clamps to secure a partition for a double table. Accessories for partitions (see Combinations) Clamps are straightforward and easy to fit to a tabletop with a thickness of 15 mm to 34 mm. When two clamps are used, a partition (see Combinations) is straightforward and easy to fit to desk from any side. Desks can be shielded on several sides with partitions, e.g. in L shape or U shape. Ideal for use at team workplaces when desks are opposite each other. Also suitable for height adjustable desks.

See full description
Specifications for Clamp For Partitions, For Double Table, Pack Of 2, Black
  • Material
    Plastic
  • Colour
    Black
  • Supplied
    Assembled
  • Product Type
    Accessories for Partition Panels
  • Width
    70mm
  • Pack Quantity
    2
  • Depth
    130mm