Cleanroom PC Work Table - Stainless Steel

Order Code: ZT2719650S

£2,199.99 Inc VAT (20%)


Description

Cleanroom PC work table, made of stainless steel, shelf and pull-out keyboard shelf, HxWxD 870 x 610 x 610 mm. Supplied = assembled. Overall width = 610 mm. Overall depth = 610 mm. Overall height = 870 mm. Frame material = stainless steel. Number of pull-out shelves = 1 pcs. Fittings = keyboard shelf. Number of shelves = 2 pcs. Feature = ESD version. Product type = cleanroom tables. Practical PC table made of stainless steel with height adjustable shelf and pull-out keyboard shelf. Front cover plate with ergonomically shaped plastic hand rest. Recommended use Level of purity ISO 14644-1 : 4 US Fed. standard 209E : 10

See full description
Specifications for Cleanroom PC Work Table - Stainless Steel
  • Overall Width
    610mm
  • Product Type
    Cleanroom Tables
  • Supplied
    Assembled
  • Overall Depth
    610mm
  • Overall Height
    870mm
  • Fittings
    Keyboard Shelf
  • Number of Pull-out Shelves
    1
  • Number of Shelves
    2
  • Frame Material
    Stainless Steel
  • Features
    ESD Version

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome