Cleanroom Table, Stainless Steel, WxD 1400 X 700mm

Order Code: ZT2699471S

£1,999.99 Inc VAT (20%)


Description

Cleanroom table, made of stainless steel, WxD 1400 x 700 mm. Supplied = assembled. Overall height = 900 mm. Overall width = 1400 mm. Overall depth = 700 mm. Type of worktop = stainless steel 1.4301, V2A. Frame design = legs made of rectangular steel tubing, 40x40 mm. Frame material = stainless steel 1.4301, V2A. Frame colour = stainless steel. Worktop colour = stainless steel. Panel thickness = 1.5 mm. Recommended use = hygienic areas: yes, controlled rooms: yes, cleanrooms: yes. Feature = ESD version. Product type = cleanroom tables. Resistant to high temperatures, humidity and detergents. For the highest requirements in terms of decontamination. Ideal for pharmaceutical technology, microbiology etc. 1.5 mm 1.4301 stainless steel (V2A) worktop with 10/15 mm perforations. Table height 900 mm. Legs made of rectangular tubular steel, 40 x 40 mm. Height adjustable round feet to compensate for uneven flooring. Recommended use Level of purity ISO 14644-1 : 4 US Fed. standard 209E : 10 We will gladly manufacture to your individual requirements - please ask our sales team.

See full description
Specifications for Cleanroom Table, Stainless Steel, WxD 1400 X 700mm
  • Overall Width
    1400mm
  • Product Type
    Cleanroom Tables
  • Frame Colour
    Stainless Steel
  • Supplied
    Assembled
  • Overall Depth
    700mm
  • Overall Height
    900mm
  • Features
    ESD Version
  • Frame Material
    Stainless Steel 1.4301, V2A
  • Worktop Type
    Stainless Steel 1.4301, V2A
  • Worktop Colour
    Stainless Steel
  • Panel Thickness
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome