Clear View Panel Holder For Electrically Height Adjustable LIFT Work Tables - With 10 A4 Clear View Panels

Order Code: ZT2688216S

£419.99 Inc VAT (20%)


Description

Clear view panel holder for electrically height adjustable LIFT work tables, with 10 A4 clear view panels, for LIFT work table. Supplied = partially assembled. For paper format = A4. Model = incl. fastening claws. Overall height = 325 mm. Overall width = 100 mm. Overall depth = 260 mm. Number of clear view panels = 10 pcs. Product type = accessories. Clear view panel holder with 10 A4 clear view panels WxDxH 100 x 260 x 325 mm, incl. fastening claws for installation on add-on supports.

See full description
Specifications for Clear View Panel Holder For Electrically Height Adjustable LIFT Work Tables - With 10 A4 Clear View Panels
  • Product Type
    Accessories
  • Overall Width
    100mm
  • Supplied
    Partially Assembled
  • Overall Depth
    260mm
  • Overall Height
    325mm
  • For Paper Format
    A4
  • Number of Clear View Panels
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome