Computer Desk 0484, HxWxD 750 X 1450 X 700mm, Walnut Finish/Black

Order Code: ZT2701725S

£699.99 Inc VAT (20%)


Description

Computer desk 0484, HxWxD 750 x 1450 x 700 mm, walnut finish/black. Supplied = flat pack. Product type = computer tables/trolleys. Height = 750 mm. Width = 1450 mm. Depth = 700 mm. Worktop colour = walnut finish, black. Worktop material = chipboard, coated. Panel thickness = 25 mm. Frame design = side panels. Frame colour = walnut finish. Frame material = chipboard, coated. Fittings = 3 drawers, keyboard drawer, 1 door. Worktop 25 mm thick. Practical pull out keyboard shelf. Many storage options. Lockable drawer. Fully equipped single workstation: large work surface, pull out keyboard shelf, 2 storage compartments, a shelf in the middle for files etc. There is storage compartment on the left with a shelf behind a door, while there are three drawers on the right, drawer 1 lockable. Metal handles. Supplied flat pack - easy self-assembly.

See full description
Specifications for Computer Desk 0484, HxWxD 750 X 1450 X 700mm, Walnut Finish/Black
  • Product Type
    Computer Tables/Trolleys
  • Frame Colour
    Walnut Finish
  • Height
    750mm
  • Supplied
    Flat Pack
  • Width
    1450mm
  • Depth
    700mm
  • Worktop Material
    Chipboard, Coated
  • Panel Thickness
    25mm
  • Frame Design
    Side Panels
  • Worktop Colour
    Walnut Finish, Black
  • Frame Material
    Chipboard, Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome